Oxygen and Acetylene Cutting, Heating and Welding Outfit 8-Piece
Journeyman® II Edge ™ Oxygen and Acetylene Cutting, Heating and Welding Outfit 8-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy Duty Outfit
- Cutting, welding and heating applications
- Cutting capacity of 8" (203.2 mm) and welds up to 3" (76.2 with accessories
Specifications
- Application:
- Cutting, Heating, Welding
- Collection:
- Journeyman® II Edge ™
- Material:
- Brass
- Number of Pieces:
- 8 Piece
- Product Type:
- Torch Kit
- Tool Type:
- Torch
- Torch Type:
- Oxygen, Acetylene
- UL Listed:
- No
- UPC:
- 716352599726
- Weight:
- 19.4 lb