Torch Kit for Victor Turbo Torch Medalist G350 Series Heavy Duty Welding and Cutting Torch Kit
Medalist 350 Torch Kit for Victor Turbo Torch Medalist G350 Series Heavy Duty Welding and Cutting Torch Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in check valves
- One cutting attachment for all fuel gases (with proper tip)
- Durable, comfortable and easy to use
- Includes WH411C torch handle, CA411-1 cutting attachment, 1-1-101 cutting tip, 2-UM-350 welding nozzle, G350-150-540 oxygen regulator, G350-15-510 fuel gas regulator, 25' x 1/4" RM-grade hose, striker and soft sided goggles
Specifications
- Application:
- Welding, Soldering
- Brand Model Compatibility:
- Victor Turbo Torch Medalist G350 Series Heavy Duty Welding and Cutting Torch Kit
- Collection:
- Medalist 350
- Torch Type:
- Acetylene
- UL Listed:
- No
- UPC:
- 716352567916
- Weight:
- 18.05 lb