ST-5 TIP For 1/8-1/2 Hand TORCH
ST-5 TIP For 1/8-1/2 Hand TORCH
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Propane (Soft Solders): 1/8"-3/8"
- Propane (Silver Brazes): 1/8"-3/8"
- MAPP (Soft Solder): 1/8"-1/2"
- MAPP (Silver Brazes): 3/8-1/2"
Specifications
- Application:
- Welding, Soldering
- Fuel Type:
- Propane
- Product Type:
- Tip
- Torch Type:
- MAP-PRO
- Type:
- TST5
- UPC:
- 716352010375
- Weight:
- 0.16