This product requires certification to purchase.

1/4 in. Turbo Torch

Victor Turbo Torch

1/4 in. Turbo Torch

  • Fast #
  • Part #TTTNFM
  • Item #4416174
  • Manufacturer Part #0386-0849
3.4 out of 5 Customer Rating
Brand image
Victor Turbo Torch

1/4 in. Turbo Torch

  • Fast #
  • Part #TTTNFM
  • Item #4416174
  • Manufacturer Part #0386-0849
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flow meter for nitrogen purging
  • Brass body construction
  • Max inlet pressure: 50 psi
  • Outflow 0 to 75 SCFH and 0 to 35 lmp
  • Connections: 1/4" F.F. inlet and 1/4" M.F. outlet
  • Over-pressure safety relief valve
  • Provides visual confirmation of gas flow
  • Requires Certification

Specifications

Brand Model Compatibility:
Victor Turbo Torch 0386-1370 UrboTorch Nitrogen Purge Kit
End Connection 1:
Female Flare
Fitting Size 1:
1/4 in
Torch Type:
Nitrogen
UPC:
716352560702
Weight:
0.91 lb