This product requires certification to purchase.

12 FT ACETYLENE HOSE For G-4 Handle

Victor Turbo Torch

12 FT ACETYLENE HOSE For G-4 Handle

  • Fast #
  • Part #TAH12
  • Item #4906
  • Manufacturer Part #0386-1090
4.2 out of 5 Customer Rating
Brand image
Victor Turbo Torch

12 FT ACETYLENE HOSE For G-4 Handle

  • Fast #
  • Part #TAH12
  • Item #4906
  • Manufacturer Part #0386-1090
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with "A" fittings
  • Requires Certification

Documents


Specifications

Application:
Brazing, Soldering
Color Finish Name:
Red
Fitting Size 1:
3/16
Fitting Size 2:
3/16
Fitting Sizes:
3/16 in
Length:
12
Number of Pieces:
1 Piece
Product Type:
Hose
Torch Type:
Acetylene
UPC:
716352055406
Weight:
1.25