12 FT ACETYLENE HOSE For G-4 Handle
12 FT ACETYLENE HOSE For G-4 Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with "A" fittings
Documents
Specifications
- Application:
- Brazing, Soldering
- Color Finish Name:
- Red
- Fitting Size 1:
- 3/16 in
- Fitting Size 2:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Length:
- 12 ft
- Number of Pieces:
- 1 Piece
- Product Type:
- Hose
- Torch Type:
- Acetylene
- Weight:
- 1.25 lb