3/8 in. Tip Swirl
3/8 in. Tip Swirl
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with propane and MAPP gas
- TurboTorch® swirl combustion technology
- A full assortment of tips equipped with quick disconnects
- Air MAPP: 0.46 at 42 psi lbs/hr
- Industrial high capacity HVAC applications
Specifications
- Application:
- Brazing, Soldering
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Size:
- 3/8 in
- Torch Type:
- Propane, MAP-PRO
- UL Listed:
- No
- UPC:
- 716352140027
- Weight:
- 1.35