5/16 in. MAP-PRO Tip 1 Piece
5/16 in. MAP-PRO Tip 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Propane (Soft Solders): 1/8"-1/2"
- Propane (Silver Brazes): 1/8-3/8"
- MAPP (Soft Solder): 1/8"-3/4"
- MAPP (Silver Brazes): 1/8-1/2"
Specifications
- Application:
- Brazing, Soldering
- BTU Heat Rating:
- 1200 Btu/h
- Fitting Size 1:
- 5/16
- Fitting Sizes:
- 5/16 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Torch Tip
- Size:
- 5/16 in
- Torch Type:
- MAP-PRO
- UPC:
- 716352111416
- Weight:
- 0.14