This product requires certification to purchase.

Acetylene Air or Fuel B Tote Kit

Victor Turbo Torch

Acetylene Air or Fuel B Tote Kit

  • Fast #
  • Part #TDLX2003B
  • Item #2972746
  • Manufacturer Part #0386-0574
4.4 out of 5 Customer Rating
Brand image
Victor Turbo Torch

Acetylene Air or Fuel B Tote Kit

  • Fast #
  • Part #TDLX2003B
  • Item #2972746
  • Manufacturer Part #0386-0574
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Deluxe tote kit features everything you need to braze and solder
  • Extreme swirl technology delivers high heat super fast, reducing brazing time and fuel consumption
  • Industrial high capacity HVAC applications
  • Gas service: air acetylene
  • Requires Certification

Specifications

Adjustable:
No
Application:
HVAC
Energy Star Compliant:
No
Tool Type:
Torch
Torch Type:
Acetylene
UL Listed:
No
UPC:
716352534864
Weight:
6.3