Adjustable Quick Disconnect Acetylene Handle
Adjustable Quick Disconnect Acetylene Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 529-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Light Duty Swirl, Air-Acetylene handle for brazing and soldering applications
- Rugged, Efficient Design | Threaded Assembly for Ease of Service | Victor® torch handles give you twice the value |Performance proven Tube-Within-A-Tube design
Documents
Specifications
- Application:
- Welding, Soldering
- Brand Model Compatibility:
- Extreme® Self Lighting Torch
- Color Finish Name:
- Grey
- Height:
- 12-3/10 in
- Length:
- 1-3/10 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Product Type:
- Handle
- Torch Type:
- Acetylene
- UPC:
- 716352075732
- Weight:
- 0.7 lb
- Width:
- 6-4/5 in