2 in. Acetylene Tip 1 Piece
Extreme™ 2 in. Acetylene Tip 1 Piece
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Tip Size (In.): 1/4
- Gas Flow (@ 14 PSI, SCFH), (0.9 BAR, M3/HR): 5, 0.15
- Soft Solder (In.): 3/4 - 1 1/2
- Silver Braze (In.): 1/4 - 3/4
- Gas Service: Air Acetylene
Specifications
- Application:
- Brazing, Soldering
- Collection:
- Extreme™
- Length:
- 2
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- Acetylene
- UPC:
- 716352148160
- Weight:
- 0.05