This product requires certification to purchase.

Double Tip Propane Torch Kit

Victor Turbo Torch

Extreme™ Double Tip Propane Torch Kit

Brand image
Victor Turbo Torch

Extreme™ Double Tip Propane Torch Kit

  • Fast #
  • Part #TSTK11
  • Item #1611911
  • Manufacturer Part #0386-1283
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a 360 degree swivel tip and easy to clean orifice
  • ST-11 double barrel tip
  • STK-R regulator CGA-600 connection
  • For use with propane or Map-Pro
  • High capacity and HVAC applications
  • Soft solders 1" to 4" on propane, 1-1/2" to 6" using MAPP
  • Silver brazes 1/2" to 2" on propane, 3/4"- 3"
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
HVAC, High Capacity Applications
Collection:
Extreme™
Energy Star Compliant:
No
Number of Tools Included:
1
Tool Type:
Torch Kit
Torch Type:
Propane
UL Listed:
No
Weight:
1.55 lb



You May Also Like
1–6 of 18 items
Part #TX5B
Item #11284
4.7 out of 5 Customer Rating
Requires Certification
Part #TX4B
Item #28755
3.8 out of 5 Customer Rating
Requires Certification
Part #TPL8A
Item #392528
5 out of 5 Customer Rating
Requires Certification
Part #TPL12A
Item #392529
3.9 out of 5 Customer Rating
Requires Certification
Part #TA32
Item #2961
3.1 out of 5 Customer Rating
Requires Certification
Part #TA2
Item #14093
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing