Replacement Tip for Victor Turbo Tx504
Replacement Tip for Victor Turbo Tx504
Product Details
Product Details
- Replacement tip for TX503 and TX504 self lighting hand torches
- Works with either propane or Mapp® gas
Specifications
- Application:
- Brazing, Soldering
- Brand Model Compatibility:
- Victor Turbo Tx504
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- Propane, MAP-PRO
- UPC:
- 716352497305
- Weight:
- 0.25