1-3/4 in. Acetylene Tip 1 Piece
Series 1 1-3/4 in. Acetylene Tip 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cutting Tip
- Use with Acetylene
- Hand & machine torch cutting
Specifications
- Application:
- Welding, Soldering
- Collection:
- Series 1
- Length:
- 1-3/4 in
- Material:
- Acetylene
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Size:
- #1
- Thickness:
- 0.07 in
- Tool Type:
- Cutting Tip
- Torch Type:
- Acetylene
- UPC:
- 716352116718
- Weight:
- 0.21 lb
- Width:
- 7/100 in