1 in. Propane Tip 1 Piece
TurboTorch® 1 in. Propane Tip 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1038-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with propane and MAPP gas
- Tip size: 1"
- Air propane: 2.10 at 24 psi lbs/hr
- Air MAPP: 2.5 at 42 psi lbs/hr
Specifications
- Application:
- Brazing, Soldering
- Collection:
- TurboTorch®
- Diameter:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 42 psi
- Product Type:
- Tip
- Torch Type:
- Propane
- UL Listed:
- No
- UPC:
- 716352114639
- Weight:
- 0.90 lb