Self Lighting Acetylene Torch Kit for B Tank Connection
TurboTorch® Self Lighting Acetylene Torch Kit for B Tank Connection
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft solders to 4" (90mm)
- Silver brazes to 2" (50mm)
- Industrial Applications: High Capacity Applications, HVAC
- Gas Service: Air Acetylene
- Valve Position: Rear
Specifications
- Application:
- Brazing, Soldering
- Brand Model Compatibility:
- B Tank Connection
- Collection:
- TurboTorch®
- Color Finish Name:
- Red, Grey, Brass
- Height:
- 15-3/10
- Length:
- 2-4/5
- Product Type:
- Torch Kit
- Torch Type:
- Acetylene
- UPC:
- 716352140171
- Weight:
- 3.7
- Width:
- 14-4/5