Torch Kit for Victor Turbo Torch Map-Pro MG9-14.1
TurboTorch®Pro Line Torch Kit for Victor Turbo Torch Map-Pro MG9-14.1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed with the same Swirl Combustion Technology, the manual series offers and economical alternative for use with Propane and MAP-Pro gases
- A variety of tip sizes helps complete the job quickly
- Kit includes RL-P Regulator CGA-510, H-4 handle, H-12 hose, T-4 tip and T-6 tip
- High capacity and HVAC applications
Specifications
- Application:
- Welding, Soldering
- Brand Model Compatibility:
- Victor Turbo Torch Map-Pro MG9-14.1
- Collection:
- TurboTorch®Pro Line
- Fuel Type:
- Propane
- Torch Type:
- MAP-PRO
- UPC:
- 716352059435
- Weight:
- 4.65