7/16 x 7/16 in. MAP-PRO Tip 1 Piece
Victor®TurboTorch® 7/16 x 7/16 in. MAP-PRO Tip 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Propane (Soft Solders): 1/4"-3"
- Propane (Silver Brazes): 1/4-1"
- MAPP (Soft Solder): 1/4"-3 1/2"
Specifications
- Application:
- Brazing, Soldering
- Brand Model Compatibility:
- Victor Turbo Torch St-3 Turbo Torch
- Collection:
- Victor®TurboTorch®
- Fitting Size 1:
- 7/16 in
- Fitting Sizes:
- 7/16 in
- Length:
- 7/16 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- MAP-PRO
- UL Listed:
- No
- UPC:
- 716352111171
- Weight:
- 0.25 lb