This product requires certification to purchase.

Oxyger Tip for Victor Turbo Cwk Series

Victor®

TurboTorch® Oxyger Tip for Victor Turbo Cwk Series

  • Fast #
  • Part #T0WJCS
  • Item #2150158
  • Manufacturer Part #0387-0040
4.9 out of 5 Customer Rating
Brand image
Victor®

TurboTorch® Oxyger Tip for Victor Turbo Cwk Series

  • Fast #
  • Part #T0WJCS
  • Item #2150158
  • Manufacturer Part #0387-0040
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 720 Pallet: 4320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete with nozzle mixer
  • For use with 103-01FP handles
  • Requires Certification

Specifications

Application:
Brazing
Brand Model Compatibility:
Victor Turbo Cwk Series
Collection:
TurboTorch®
Number of Pieces:
1 Piece
Product Type:
Tip
Torch Type:
Oxygen, Acetylene
UPC:
716352156172
Weight:
0.15 lb