1-1/2 in. Free Standing Toe-Tap Drain Kit for Above-Floor Installation with Overflow in Antique Gold
1-1/2 in. Free Standing Toe-Tap Drain Kit for Above-Floor Installation with Overflow in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Only for Victoria + Albert® bathtubs with a pre-drilled overflow hole.
- Combined bathtub overflow and drain
- Bathtub drain kit for above-floor installation box
- Drain kit features a contemporary toe-tapping push drain plug for ease of use
- Available in multiple finishes to complement a variety of bathtub fillers
- Purchase with confidence knowing that the product comes with a 5 year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Connection Type:
- Slip Fit
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Thread Type:
- Slip Joint
- Trim Only:
- No
- Type:
- VK50AG
- UPC:
- 824438647237
- Width:
- 3