This product requires certification to purchase.

1-1/2 in. Free Standing Toe-Tap Drain Kit for Sub-Floor Installation with Overflow in Black

Victoria+Albert®

1-1/2 in. Free Standing Toe-Tap Drain Kit for Sub-Floor Installation with Overflow in Black

  • Fast #
  • Part #VK51BK
  • Item #10357434
  • Manufacturer Part #K-51-BK
3.2 out of 5 Customer Rating
Brand image
Victoria+Albert®

1-1/2 in. Free Standing Toe-Tap Drain Kit for Sub-Floor Installation with Overflow in Black

  • Fast #
  • Part #VK51BK
  • Item #10357434
  • Manufacturer Part #K-51-BK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Only for Victoria + Albert® bathtubs with a pre-drilled overflow hole.
  • Combined bathtub overflow and drain
  • Bathtub drain kit for sub-floor installation box
  • Drain kit features a contemporary flip-drain plug for ease of use
  • Available in multiple finishes to complement a variety of bathtub fillers
  • Purchase with confidence knowing that the product comes with a 5 year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Slip Fit
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Thread Type:
Slip Joint
Trim Only:
No
UPC:
824438593602
Width:
3 in