2-1/2 in. Bathroom Sink Drain in Polished Chrome
This product has been replaced by
Manufacturer Part #K-28-PC
2-1/2 in. Bathroom Sink Drain in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sink drain kit for vessel sinks
- Sink drain kit with captive flip plug and free flow insert
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Opening:
- 1-1/4 in
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Bathroom Drain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Strainer Diameter:
- 2-1/2 in
- UPC:
- 824438373136