This product requires certification to purchase.

2-1/2 x 5-7/8 in. Bathroom Sink Drain in Brushed Nickel

Victoria+Albert®

2-1/2 x 5-7/8 in. Bathroom Sink Drain in Brushed Nickel

  • Fast #
  • Part #VK25BN
  • Item #7311234
  • Manufacturer Part #K-25-BN
3.8 out of 5 Customer Rating
Brand image
Victoria+Albert®

2-1/2 x 5-7/8 in. Bathroom Sink Drain in Brushed Nickel

  • Fast #
  • Part #VK25BN
  • Item #7311234
  • Manufacturer Part #K-25-BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sink drain kit for vessel sinks
  • Universal sink drain with "push control" plug
  • Universal sink drain with push control plug to fit every aesthetic
  • Multiple finishes available to match your design aesthetic
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Purchase with confidence knowing that the product is backed by a 5 year warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Body Material:
Metal
Drain Opening:
1-1/4 in
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Product Type:
Sink Drain Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Strainer Diameter:
2-1/2 in
Tailpiece Length:
5-7/8 in
Tailpiece Style:
Straight
UPC:
824438373228