This product requires certification to purchase.

22-1/4 in. Brass Toe-Tap Drain in Unlacquered Brass

Victoria+Albert®

22-1/4 in. Brass Toe-Tap Drain in Unlacquered Brass

  • Fast #
  • Part #VK51UB
  • Item #7311192
  • Manufacturer Part #K-51-UB
3.1 out of 5 Customer Rating
Brand image
Victoria+Albert®

22-1/4 in. Brass Toe-Tap Drain in Unlacquered Brass

  • Fast #
  • Part #VK51UB
  • Item #7311192
  • Manufacturer Part #K-51-UB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bathtub drain kit for sub-floor installation box
  • Bathtub drain kit featuring a contemporary toe-tap plug for above-floor installations
  • Toe-tap drain for ease of use
  • Combined bathtub overflow and drain
  • Available in multiple finishes to complement a variety of bathtub fillers
  • Purchase with confidence knowing that the product comes with a 5 year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Thread Type:
NPT
UPC:
824438373471