This product requires certification to purchase.

60 x 30 in. Drop-in/Undermount Bathtub Universal Drain in White

Victoria+Albert®

60 x 30 in. Drop-in/Undermount Bathtub Universal Drain in White

  • Fast #
  • Part #VKAL1NSWIO
  • Item #7938285
  • Manufacturer Part #KAL1-N-SW-IO
3.9 out of 5 Customer Rating
Brand image
Victoria+Albert®

60 x 30 in. Drop-in/Undermount Bathtub Universal Drain in White

  • Fast #
  • Part #VKAL1NSWIO
  • Item #7938285
  • Manufacturer Part #KAL1-N-SW-IO
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Englishcast™ solid surface is made from finely ground natural Volcanic Limestone™
  • Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, order K-13
  • Internal overflow
  • 4 adjustable feet for leveling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Basin Length:
58-1/8
Basin Width:
28-1/16 in
Bathtub Shape:
Rectangle
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Universal
Installation Type:
Undermount, Drop-in
Material:
EnglishCast
Number of Occupants:
1
Origin:
Domestic
Overall Height:
19-1/8
Overall Length:
60
Overall Width:
30
Soaking Depth:
14
UPC:
824438410503
Weight:
104
cUPC Certified:
Yes