23-5/8 in. Vessel Mount Oval Solid Surface Bathroom Sink in Englishcast White
Amiata 23-5/8 in. Vessel Mount Oval Solid Surface Bathroom Sink in Englishcast White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-24 or K-25
- No Overflow
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Amiata
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast White
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 23-5/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Depth:
- 6-1/8
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 824438376786
- Width:
- 16-1/4