18-7/8 in. Vessel Mount Oval Solid Surface Bathroom Sink in White
Barcelona 18-7/8 in. Vessel Mount Oval Solid Surface Bathroom Sink in White
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-24 or K-25
- No Overflow
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Barcelona
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-73/100 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 18-7/8 in
- Number of Bowls:
- 1
- Shape:
- Oval
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- Less than 20 in
- UPC:
- 824438376854
- Width:
- 11-7/8 in