This product requires certification to purchase.

22-3/8 in. Undermount Oval Limestone Bathroom Sink in Standard White - Matte

Victoria+Albert®

Barcelona 22-3/8 in. Undermount Oval Limestone Bathroom Sink in Standard White - Matte

  • Fast #
  • Part #VUBBAR56MSMIO
  • Item #10025840
  • Manufacturer Part #UB-BAR56M-SM-IO
5 out of 5 Customer Rating
Brand image
Victoria+Albert®

Barcelona 22-3/8 in. Undermount Oval Limestone Bathroom Sink in Standard White - Matte

  • Fast #
  • Part #VUBBAR56MSMIO
  • Item #10025840
  • Manufacturer Part #UB-BAR56M-SM-IO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from naturally bright white Volcanic Limestone™, available in either gloss or matte finish
  • The velvety smooth material provides a sensorial delight that you can’t help but touch
  • Due to the non-porous, UV- and stain resistant material your sink will retain its white luster for life
  • Cast and then finished by hand in South Africa
  • Sink cleans easily with soap and water
  • 25Year Warranty for Gloss and Matte White finish
  • Drain kit required and sold separately, Order K-25 to ensure the performance and look is in line with Victoria + Albert standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
Z124-2017
Application:
Residential
CSA Certified:
B45.5-17
Collection:
Barcelona
Color Finish Category:
Whites
Color Finish Name:
Standard White - Matte
Depth:
6-3/4 in
Drain Opening:
1-3/4 in
Height:
6-3/4 in
IAPMO Listed:
No
Length:
22-3/8 in
Number of Bowls:
1
Shape:
Oval
Sink Depth:
6-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Limestone
Sink Size Range:
20 in - 25.99 in
UPC:
824438628694
Vessel Only:
No
Width:
14-3/4 in