This product requires certification to purchase.

25 in. Vessel Oval Bathroom Sink in White

Victoria+Albert®

Barcelona 25 in. Vessel Oval Bathroom Sink in White

  • Fast #
  • Part #VVBBAR64MSMNO
  • Item #8201348
  • Manufacturer Part #VB-BAR64M-SM-NO
5 out of 5 Customer Rating
Brand image
Victoria+Albert®

Barcelona 25 in. Vessel Oval Bathroom Sink in White

  • Fast #
  • Part #VVBBAR64MSMNO
  • Item #8201348
  • Manufacturer Part #VB-BAR64M-SM-NO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-24 or K-25
  • No Overflow
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Barcelona
Color Finish Category:
Whites
Color Finish Name:
Standard White - Matte
Pedestal Only:
No
Sink Installation Type:
Vessel Mount
UPC:
824438546035
Vessel Only:
Yes