Brass Toe-Tap Drain in Polished Nickel
Brass Toe-Tap Drain in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slotted drain for undermount/drop in bathtubs
- Drain kit with captive flip plug
- Flip drain for undermount/drop in bathtubs
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Purchase with confidence knowing that the product comes with a 5 year warranty
- Available in multiple finishes to complement a variety of bath faucets
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Trim Only:
- No
- UPC:
- 824438373518
- WaterSense Labeled:
- No