74-7/8 x 35-3/4 in. Freestanding Bathtub Center Drain in Matte Traffic Black
Elwick 74-7/8 x 35-3/4 in. Freestanding Bathtub Center Drain in Matte Traffic Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Basin Depth:
- 16-7/8
- Basin Length:
- 50-1/8
- Basin Width:
- 24-3/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Collection:
- Elwick
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Traffic Black
- Drain Location:
- Center
- Installation Type:
- Freestanding
- Origin:
- Global
- Overall Length:
- 74-7/8
- Overall Width:
- 35-3/4
- Soaking Depth:
- 16-7/8
- UPC:
- 824438418042