This product requires certification to purchase.

1-1/2 in. Kit 40 Brass Toe-Tap Drain in Polished Chrome

Victoria+Albert®

IntelliDrain™ 1-1/2 in. Kit 40 Brass Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #VK40EPC
  • Item #8200905
  • Manufacturer Part #K-40E-PC
3.1 out of 5 Customer Rating
Brand image
Victoria+Albert®

IntelliDrain™ 1-1/2 in. Kit 40 Brass Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #VK40EPC
  • Item #8200905
  • Manufacturer Part #K-40E-PC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Patented magnetic technology measures water pressure to activate drain at 15 3/4" depth
  • Suitable for bathtubs without a predrilled overflow
  • Recommended for use with KIT 70 island drain
  • The K-40E IntelliDrain provides trusted flood protection without an overflow hole and external plumbing
  • Water pressure triggers the plug to open automatically, and automatically reseals once the water recedes to a depth of 11-3/4"
  • Included with your drain is a silicone stopper which sits on top of the drain and will override pre-set soaking depth to achieve a deeper soak
  • Available in multiple finishes, including color-matched white to complement a variety of bathtub fillers
  • Only for use with compatible tubs
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Collection:
IntelliDrain™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
Fits Model:
KIT 70
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Overflow Included:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438543218