9-5/8 in. Toe-Tap Drain in Polished Chrome
IntelliDrain™ 9-5/8 in. Toe-Tap Drain in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented magnetic technology measures water pressure to activate drain at 14 in. depth
- Suitable for bathtubs without a predrilled overflow
- Recommended for use with KIT 70 island drain
- The K-36E IntelliDrain provides trusted flood protection without an overflow hole and external plumbing
- Water pressure triggers the plug to open automatically, and automatically reseals once the water recedes to a depth of 10-1/4"
- Included with your drain is a silicone stopper which sits on top of the drain and will override pre-set soaking depth to achieve a deeper soak
- Available in multiple finishes, including color-matched white to complement a variety of bathtub fillers
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- IntelliDrain™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Fits Model:
- KIT 70
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438543256