23-3/8 in. Undermount Oval Limestone Bathroom Sink in Gloss White
Kaali 23-3/8 in. Undermount Oval Limestone Bathroom Sink in Gloss White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-24 or K-25
- Requires decking or support (not included)
- Internal overflow
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2017
- Collection:
- Kaali
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 23-3/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 21 in x 16-1/8 in
- Sink Depth:
- 5-3/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Limestone
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 824438411845
- Width:
- 17-5/8