This product requires certification to purchase.

22 in. Undermount Rectangular Solid Surface Bathroom Sink in Englishcast White

Victoria+Albert®

Kaldera 22 in. Undermount Rectangular Solid Surface Bathroom Sink in Englishcast White

  • Fast #
  • Part #VUBKAL56IO
  • Item #7938310
  • Manufacturer Part #UB-KAL-56-IO
4.8 out of 5 Customer Rating
Brand image
Victoria+Albert®

Kaldera 22 in. Undermount Rectangular Solid Surface Bathroom Sink in Englishcast White

  • Fast #
  • Part #VUBKAL56IO
  • Item #7938310
  • Manufacturer Part #UB-KAL-56-IO
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-24 or K-25
  • Requires decking or support (not included)
  • Internal overflow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kaldera
Color Finish Category:
Whites
Color Finish Name:
Englishcast White
Drain Opening:
1-3/4
GSA Approved:
No
IAPMO Listed:
Yes
Length:
22
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
19-5/8 in x 12-1/2 in
Sink Depth:
5-1/2
Sink Installation Type:
Undermount
Sink Material:
Solid Surface
Sink Size Range:
20 in - 25.99 in
UPC:
824438411272
Width:
14-1/8