24 in. Undermount Rectangular Bathroom Sink in White
Kaldera 24 in. Undermount Rectangular Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-24 or K-25
- Requires decking or support (not included)
- Internal overflow
Documents
Specifications
- Application:
- Residential
- Collection:
- Kaldera
- Color Finish Category:
- Whites
- Color Finish Name:
- Standard White - Gloss
- Length:
- 24 in
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- VUBKAL62IO
- UPC:
- 824438411203
- Vessel Only:
- No