65 x 35-3/8 in. Soaker Drop-in Bathtub with Reversible Drain in Gloss White
Kaldera 65 x 35-3/8 in. Soaker Drop-in Bathtub with Reversible Drain in Gloss White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-13
- Internal overflow
- 4 adjustable feet for leveling
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Basin Length:
- 52-1/2
- Basin Shape:
- Rectangle
- Basin Width:
- 26-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 69 gal
- Collection:
- Kaldera
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- EnglishCast
- NSF Certified:
- No
- Number of Occupants:
- 2
- Overall Height:
- 19-1/8
- Overall Length:
- 65
- Overall Width:
- 35-3/8
- Overflow Type:
- Linear
- Soaking Depth:
- 14
- UL Listed:
- No
- UPC:
- 824438410466
- Weight:
- 126
- cUPC Certified:
- No