This product requires certification to purchase.

70-1/8 x 29-7/8 in. Freestanding Bathtub Center in Standard Matte White

Victoria+Albert®

Lussari 70-1/8 x 29-7/8 in. Freestanding Bathtub Center in Standard Matte White

  • Fast #
  • Part #VLU3MNSMNO
  • Item #10025833
  • Manufacturer Part #LU3M-N-SM-NO
4.7 out of 5 Customer Rating
Brand image
Victoria+Albert®

Lussari 70-1/8 x 29-7/8 in. Freestanding Bathtub Center in Standard Matte White

  • Fast #
  • Part #VLU3MNSMNO
  • Item #10025833
  • Manufacturer Part #LU3M-N-SM-NO
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The Lussari brings artistry and serenity together in a classic oval of minimalist sculpture, for a languid, luxurious soak and blissfully beautiful bathing
  • Made from naturally bright white Volcanic Limestone™, available in either gloss or matte finish
  • The extremely strong yet lightweight material eliminates the need for flooring reinforcement on second floor installations
  • Due to the non-porous, UV- and stain resistant material your bathtub will retain its white luster for life
  • Cast and then finished by hand in South Africa, our bathtubs are backed by a 25-year limited lifetime warranty on matte and gloss white finishes
  • Drain kit required and sold separately, Order K-40E IntelliDrain™ and K-70 Island Drain to ensure the performance and look is in line with Victoria + Albert standards
  • The K-40E IntelliDrain™ provides trusted flood protection without an overflow hole and external plumbing
  • A luxurious bathing experience in a velvety smooth material provides a sensorial delight that you can’t help but touch.
  • Bathtub cleans easily with soap and water
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Z124-2017
Application:
Residential
Basin Depth:
19-3/4
Basin Length:
54-1/8
Basin Width:
23-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
44.75 gal
Clawfoot Included:
No
Collection:
Lussari
Color Finish Category:
Whites
Color Finish Name:
Standard Matte White
Depth:
16-5/8
Drain Included:
No
Drain Location:
Center
Drain Opening:
2
Faucet Included:
No
Height:
21-5/8
IAPMO Listed:
No
Installation Type:
Deck Mount, Freestanding
Length:
70-1/8
Material:
Volcanic Limestone
Number of Occupants:
1
Origin:
Global
Overall Height:
21-5/8
Overall Length:
70-1/8
Overall Width:
29-7/8
Overflow Included:
No
Soaking Depth:
16-5/8
UPC:
824438628571
Weight:
175
Width:
29-7/8