This product requires certification to purchase.

LUSSARI 70 X 30 FREESTANDING SOAKING BATHTUB

Victoria+Albert®

LUSSARI 70 X 30 FREESTANDING SOAKING BATHTUB

  • Fast #
  • Part #VLU3NSWOF
  • Item #10025836
  • Manufacturer Part #LU3-N-SW-OF
5 out of 5 Customer Rating
Brand image
Victoria+Albert®

LUSSARI 70 X 30 FREESTANDING SOAKING BATHTUB

  • Fast #
  • Part #VLU3NSWOF
  • Item #10025836
  • Manufacturer Part #LU3-N-SW-OF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Lussari brings artistry and serenity together in a classic oval of minimalist sculpture, for a languid, luxurious soak and blissfully beautiful bathing
  • Made from naturally bright white Volcanic Limestone™, available in either gloss or matte finish
  • The extremely strong yet lightweight material eliminates the need for flooring reinforcement on second floor installations
  • Due to the non-porous, UV- and stain resistant material your bathtub will retain its white luster for life
  • Cast and then finished by hand in South Africa, our bathtubs are backed by a 25-year limited lifetime warranty on matte and gloss white finishes
  • Drain kit required and sold separately, Order K-51 to ensure the performance and look is in line with Victoria + Albert standards
  • Our RAL color service allows you to personalize the exterior of our freestanding baths and sinks to coordinate with the rest of the bathroom’s color template. We offer many unique colors in either gloss or matte with a 2 year warranty on the paint
  • Bathtub cleans easily with soap and water
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
Z124-2017
Application:
Residential
Basin Depth:
16-5/8 in
Basin Length:
54-1/8 in
Basin Width:
29-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
B45.5-17
Capacity:
44.75 gal
Clawfoot Included:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-5/8 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
Height:
21-5/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount, Freestanding
Length:
70-1/8 in
Material:
Volcanic Limestone, Resin
NSF:
No
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
70-1/8 in
Overall Width:
29-7/8 in
Overflow Type:
Round
Soaking Depth:
16-5/8 in
UL Listed:
No
UPC:
824438628564
Width:
29-7/8 in