LUSSARI 70 X 30 FREESTANDING SOAKING BATHTUB
Lussari LUSSARI 70 X 30 FREESTANDING SOAKING BATHTUB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Lussari brings artistry and serenity together in a classic oval of minimalist sculpture, for a languid, luxurious soak and blissfully beautiful bathing
- Made from naturally bright white Volcanic Limestone™, available in either gloss or matte finish
- The extremely strong yet lightweight material eliminates the need for flooring reinforcement on second floor installations
- Due to the non-porous, UV- and stain resistant material your bathtub will retain its white luster for life
- Cast and then finished by hand in South Africa, our bathtubs are backed by a 25-year limited lifetime warranty on matte and gloss white finishes
- Drain kit required and sold separately, Order K-40E IntelliDrain™ and K-70 Island Drain to ensure the performance and look is in line with Victoria + Albert standards
- The K-40E IntelliDrain™ provides trusted flood protection without an overflow hole and external plumbing
- Our RAL color service allows you to personalize the exterior of our freestanding baths and sinks to coordinate with the rest of the bathroom’s color template. We offer many unique colors in either gloss or matte with a 2 year warranty on the paint
- Bathtub cleans easily with soap and water
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- Z124-2017
- Application:
- Residential
- Basin Depth:
- 16-5/8 in
- Basin Length:
- 54-1/8 in
- Basin Width:
- 29-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- B45.5-17
- Capacity:
- 44.75 gal
- Clawfoot Included:
- No
- Collection:
- Lussari
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-5/8 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 21-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount, Freestanding
- Length:
- 70-1/8 in
- Material:
- Volcanic Limestone, Resin
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 70-1/8 in
- Overall Width:
- 29-7/8 in
- Soaking Depth:
- 16-5/8 in
- UPC:
- 824438628557
- Weight:
- 175 lb
- Width:
- 29-7/8 in