22-1/2 x 13-5/8 in. Oval Vessel Mount Bathroom Sink in Englishcast® White
Napoli 57 22-1/2 x 13-5/8 in. Oval Vessel Mount Bathroom Sink in Englishcast® White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-24 or K-25
- No Overflow
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Napoli 57
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast White
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 22-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Depth:
- 6-1/8
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 824438377486
- Width:
- 13-5/8