66-3/4 x 31-3/8 in. Freestanding Bathtub in Englishcast White
Pescadero 66-3/4 x 31-3/8 in. Freestanding Bathtub in Englishcast White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left Hand Overflow
Documents
Specifications
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 66.75 gal
- Collection:
- Pescadero
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast White
- Configuration:
- Soaker
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 25-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- EnglishCast
- Overall Length:
- 66-3/4
- Overall Width:
- 31-3/8
- UL Listed:
- No
- UPC:
- 824438380110