RAL BATHTUB TULIP WHITE MATTE
RAL BATHTUB TULIP WHITE MATTE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Matte Tulip White
- GSA Approved:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 824438616295