This product requires certification to purchase.

RAL BATHTUB VIOLA ICE GREY GLOSS

Victoria+Albert®

RAL BATHTUB VIOLA ICE GREY GLOSS

  • Fast #
  • Part #VBRAL2808005G
  • Item #9764182
  • Manufacturer Part #B-RAL280.80.05G
4.4 out of 5 Customer Rating
Brand image
Victoria+Albert®

RAL BATHTUB VIOLA ICE GREY GLOSS

  • Fast #
  • Part #VBRAL2808005G
  • Item #9764182
  • Manufacturer Part #B-RAL280.80.05G
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Name:
Gloss Viola Ice Grey
GSA Approved:
No
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
UL Listed:
No
UPC:
824438616646