48 in. Dual Mount Limestone Single Bowl Bathroom Sink in White
Rossendale 48 in. Dual Mount Limestone Single Bowl Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-24 or K-25
- Requires decking or support (not included)
- Internal overflow
Documents
Specifications
- Application:
- Residential
- Collection:
- Rossendale
- Color Finish Category:
- Whites
- Color Finish Name:
- Standard White - Gloss
- Length:
- 48 in
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- Greater than 36 in
- UPC:
- 824438373662
- Vessel Only:
- No
- Width:
- 15 in