65-7/8 x 35-5/8 in. Soaker Drop-In Bathtub with Left Drain in Englishcast White
Rossendale 65-7/8 x 35-5/8 in. Soaker Drop-In Bathtub with Left Drain in Englishcast White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-13
- Internal overflow
- 4 adjustable feet for leveling
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 88.5 gal
- Collection:
- Rossendale
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-3/4
- Drain Location:
- Left
- Drain Opening:
- 2
- GSA Approved:
- No
- Height:
- 24-7/8
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- EnglishCast
- Overall Length:
- 65-7/8
- Overall Width:
- 35-5/8
- UL Listed:
- No
- UPC:
- 824438373716