21 in. Vessel Mount Limestone Oval Bathroom Sink in Standard Matte White
Seros 21 in. Vessel Mount Limestone Oval Bathroom Sink in Standard Matte White
Product Details
Product Details
- Made from naturally bright white Volcanic Limestone™, available in either gloss or matte finish
- The velvety smooth material provides a sensorial delight that you can’t help but touch
- Due to the non-porous, UV- and stain resistant material your sink will retain its white lustre for life
- Cast and then finished by hand in South Africa
- Sink cleans easily with soap and water
- 25 Year Warranty for Gloss and Matte White finish; 2 Year Warranty for paint finish exterior using our RAL color service
- Drain kit required and sold separately, Order K-25 to ensure the performance and look is in line with Victoria + Albert standards
- Our RAL color service allows you to personalize the exterior of our freestanding baths and sinks to coordinate with the rest of the bathroom’s color template. We offer many unique colors in either gloss or matte with a 2 year warranty on the paint
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Z124-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.5-17
- Collection:
- Seros
- Color Finish Category:
- Whites
- Color Finish Name:
- Standard Matte White
- IAPMO Listed:
- Yes
- Length:
- 21
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 21.625 in x 11-3/4 in X 5-1/2 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Limestone
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- VVBSER55MSMIO
- UPC:
- 824438647428
- Width:
- 11