This product requires certification to purchase.

65 x 30 in. Freestanding Soaker Bathtub

Victoria+Albert®

Seros 65 x 30 in. Freestanding Soaker Bathtub

  • Fast #
  • Part #VSE1NSWNO
  • Item #10357437
  • Manufacturer Part #SE1-N-SW-NO
3.5 out of 5 Customer Rating
Brand image
Victoria+Albert®

Seros 65 x 30 in. Freestanding Soaker Bathtub

  • Fast #
  • Part #VSE1NSWNO
  • Item #10357437
  • Manufacturer Part #SE1-N-SW-NO
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • With a design that follows the curves of the body and is unmarred by an overflow hole, the Seros bathtub made of Volcanic Limestone™ provides a comfortable and luxurious experience for the bather
  • Made from naturally bright white Volcanic Limestone™
  • The extremely strong yet lightweight material eliminates the need for flooring reinforcement on second floor installations
  • Due to the non-porous, UV and stain-resistant material your bathtub will retain its white luster for life
  • Cast and then finished by hand in South Africa, our bathtubs are backed by a 25 yr limited lifetime warranty on matte and gloss white finishes
  • The K-40E IntelliDrain™ provides trusted flood protection without an overflow hole and external plumbing
  • A luxurious bathing experience in a velvety smooth material provides a sensorial delight that you can't help but touch
  • Bathtub cleans easily with soap and water
  • Our RAL color service allows you to personalize the exterior of our free-standing baths and sinks to coordinate with the rest of the bathroom's color template
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Z124-2017
Application:
Residential
Basin Depth:
20-3/8
Basin Length:
35-1/4
Basin Width:
14-3/4 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
70.5 gal
Clawfoot Included:
No
Collection:
Seros
Color Finish Category:
Whites
Color Finish Name:
Standard White
Configuration:
Soaker
Drain Included:
No
Drain Location:
Center
Drain Opening:
2
Faucet Included:
No
Height:
23-5/8
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Length:
64-7/8
Material:
Volcanic Limestone
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8
Overall Length:
64-7/8
Overall Width:
30
Overflow Included:
No
Soaking Depth:
20-3/8
Type:
VSE1NSWNO
UPC:
824438647251
Weight:
19
Width:
30