60-1/2 x 30 in. Freestanding Bathtub Left, Reversible and Right Drain in Standard White
Shropshire 60-1/2 x 30 in. Freestanding Bathtub Left, Reversible and Right Drain in Standard White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Grand Victorian styling in a diminutive bathing vessel
- Made from naturally bright white volcanic limestone, available in gloss finish
- The extremely strong yet lightweight material eliminates the need for flooring reinforcement on second floor installations
- Due to the non-porous, UV- and stain resistant material your bathtub will retain its white lustre for life
- Cast and then finished by hand in South Africa, our bathtubs are backed by a 25-year limited lifetime warranty
- Bathtub cleans easily with soap and water
- Drain kit required and sold separately, order K-50 to ensure the performance and look is in line with Victoria + Albert standards
- Our RAL color service allows you to personalize the exterior of our freestanding baths and sinks to coordinate with the rest of the bathroom's color template. We offer many unique colors in either gloss or matte with a 2 year warranty on the paint
- Upon ordering with the RAL color option, the claw feet will come painted in the same RAL color chosen for the tub
Specifications
- Basin Depth:
- 16-1/8
- Basin Length:
- 43
- Basin Width:
- 19 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- Clawfoot Color Finish:
- Polished Brass
- Clawfoot Included:
- Yes
- Collection:
- Shropshire
- Color Finish Category:
- Whites
- Color Finish Name:
- Standard White
- Drain Location:
- Universal, Right, Left
- Installation Type:
- Freestanding
- Material:
- Volcanic Limestone
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 60-1/2
- Overall Width:
- 30
- Soaking Depth:
- 13-3/8
- UPC:
- 824438380837
- Weight:
- 117