60-1/2 x 30 in. Freestanding Bathtub Left, Right and Reversible Drain in White
Shropshire 60-1/2 x 30 in. Freestanding Bathtub Left, Right and Reversible Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 16-1/18
- Basin Length:
- 43
- Basin Width:
- 19 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- Clawfoot Included:
- Yes
- Collection:
- Shropshire
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left, Reversible, Right
- Installation Type:
- Freestanding
- Material:
- Composite
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 60-1/2
- Overall Width:
- 30
- Soaking Depth:
- 16-1/18
- UPC:
- 824438380875
- Weight:
- 117